SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX205
- Zoro # G012377302
product price:Â
$
55.55
/ea
Key Features
Housing Material
Malleable Iron
Number of Mount Holes
2
Overall Length
95 mm
Mount Hole Center-to-Center Length
76 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFX205
- Zoro #
- G012377302
- UPC #
- 808250106950
- Country of Origin
- Japan
Dimensions
- Overall Length
- 95 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Overall Width
- 34.5 mm
- Overall Height
- 63.5 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 11 mm
Details
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=9MM, b=63.5MM, Z=34.5MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.