Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX206-20NPMZ2
- Zoro # G214858920
product price:Â
$
94.45
/ea
Key Features
Mount Hole Center-to-Center Length
3-9/16 in
Bearing Insert Type
Radial Ball
Flange Thickness
15/32 in
Housing Type
Oval
Overall Height
3-3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-20NPMZ2
- Zoro #
- G214858920
- UPC #
- 808250313990
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
- Overall Width
- 1.35 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.