SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE206-20NPMZ2
- Zoro # G014858984
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-9/16 in
Overall Width
1.35 in
Overall Height
3-5/16 in
Overall Length
4-7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-20NPMZ2
- Zoro #
- G014858984
- UPC #
- 808250350636
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.35 in
- Overall Height
- 3-5/16 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 13/16 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.