Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL202MZ2B
- Zoro # G812376895
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33.7 mm
Overall Height
108 mm
Housing Type
Triangular
Overall Length
108 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL202MZ2B
- Zoro #
- G812376895
- UPC #
- 808250321605
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Overall Width
- 33.7 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.