Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE207-20NPMZ2
- Zoro # G114859447
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-31/32 in
Overall Width
1.453 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
3-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE207-20NPMZ2
- Zoro #
- G114859447
- UPC #
- 808250314164
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Length
- 4-31/32 in
- Overall Width
- 1.453 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-11/16 in
- Flange Thickness
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.