SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL6-20MZ2CEW
- Zoro # G112376564
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4-39/64 in
Overall Length
5-13/16 in
Overall Width
2-7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL6-20MZ2CEW
- Zoro #
- G112376564
- UPC #
- 808250148929
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Width
- 2-7/32 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.193 in
- Flange Thickness
- 33/64 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=2-7/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.