SINGLE ROW BALL BEARING - 45MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL309
- Zoro # G112376519
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
230 mm
Overall Width
60 mm
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL309
- Zoro #
- G112376519
- UPC #
- 808250227587
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 230 mm
- Overall Width
- 60 mm
- Bore Diameter
- 45 mm
- Flange Thickness
- 18 mm
- Overall Height
- 125 mm
- Mount Hole Center-to-Center Length
- 177 mm
Description
a=230MM, e=177MM, g=18MM, x=44MM, s=25MM, b=125MM, Z=60MM, Bi=57MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.