Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL7-20MZ2CEW
- Zoro # G012376961
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Flange Thickness
41/64 in
Shaft Locking Type
Set Screw
Overall Length
6-3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL7-20MZ2CEW
- Zoro #
- G012376961
- UPC #
- 808250207466
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 41/64 in
- Overall Length
- 6-3/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 6-3/16 in
- Overall Width
- 2-33/64 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=2-33/64in, B=1.296in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.