Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-20NPMZ2RF
- Zoro # G314854266
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-1/8 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
4-39/64 in
Overall Length
5-13/16 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-20NPMZ2RF
- Zoro #
- G314854266
- UPC #
- 808250393459
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 3-1/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.583 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.