Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL001C
- Zoro # G912377457
product price:Â
$
99.55
/ea
Key Features
System of Measurement
Metric
Flange Thickness
5.5 mm
Housing Type
Oval
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUFL001C
- Zoro #
- G912377457
- UPC #
- 808250127627
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 5.5 mm
- Bore Diameter
- 12 mm
- Overall Length
- 63 mm
- Overall Height
- 38 mm
- Mount Hole Center-to-Center Length
- 48 mm
Details
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, v=22MM, M=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.