Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC SET SCREW RF WHITE 4-BOLT FLANGE OPN COV
- Mfr # UCFPL207-20MZ2RFCW
- Zoro # G714863929
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Shaft Locking Type
Set Screw
Number of Mount Holes
4
System of Measurement
Inch
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-20MZ2RFCW
- Zoro #
- G714863929
- UPC #
- 808250398980
- Country of Origin
- Japan
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.