SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE CLS COV
- Mfr # UCFBL206-20MZ2CEB
- Zoro # G514856428
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Housing Type
Triangular
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL206-20MZ2CEB
- Zoro #
- G514856428
- UPC #
- 808250384693
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.