SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # UCMF207-20MZ2
- Zoro # G514860883
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bore Diameter
1-1/4 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCMF207-20MZ2
- Zoro #
- G514860883
- UPC #
- 808250226009
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.