SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206-20MZ2W
- Zoro # G612377030
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Overall Height
5-29/64 in
Mount Hole Center-to-Center Length
1-7/8 in
Overall Width
1-41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL206-20MZ2W
- Zoro #
- G612377030
- UPC #
- 808250176908
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 5-29/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Width
- 1-41/64 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 5-29/64 in
- Flange Thickness
- 33/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.