Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ209-28
- Zoro # G112376526
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-3/4 in
Mount Hole Center-to-Center Length
5.846 in
Flange Thickness
17/32 in
Overall Width
2.161 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ209-28
- Zoro #
- G112376526
- UPC #
- 808250149698
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5.846 in
- Flange Thickness
- 17/32 in
- Overall Width
- 2.161 in
- Overall Height
- 4-3/8 in
- Overall Length
- 7-5/64 in
Description
a=7-5/64in, e=5.846in, g=17/32in, x=1-7/32in, s=0.551in, b=4-3/8in, J=0.157in, f=4.134in, Z=2.161in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.