SINGLE ROW BALL BEARING - 1-15/16 STAINLESS SET SCREW RF NICKEL 4-BOLT FLANGE
- Mfr # MUCF210-31NPRF
- Zoro # G214863719
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Type
Square
Bore Diameter
1-15/16 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCF210-31NPRF
- Zoro #
- G214863719
- UPC #
- 808250354900
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-15/16 in
Details
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.