SINGLE ROW BALL BEARING - 20MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK204
- Zoro # G712375707
product price:Â
$
60.59
/ea
Key Features
Flange Thickness
13 mm
Overall Length
110 mm
Overall Height
110 mm
Bearing Insert Type
Radial Ball
Overall Width
33.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK204
- Zoro #
- G712375707
- UPC #
- 808250108077
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 13 mm
- Overall Length
- 110 mm
- Overall Height
- 110 mm
- Overall Width
- 33.3 mm
- Mount Hole Center-to-Center Length
- 32 mm
- Bore Diameter
- 20 mm
Description
a=110MM, h=42MM, e=32MM, J=27MM, g=13MM, x=25.5MM, s=10MM, b=62MM, f=52MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.