SINGLE ROW BALL BEARING - 1-15/16in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL210-31MZ20
- Zoro # G012377340
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Type
Oval
Bore Diameter
1-15/16 in
System of Measurement
Inch
Overall Length
7-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL210-31MZ20
- Zoro #
- G012377340
- UPC #
- 808250451416
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-7/16 in
- Overall Width
- 2-13/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 9/16 in
Description
A=in, E=6-3/16in, G=9/16in, X=1-9/16in, S=5/8in, L=4-9/16in, Z=2-13/64in,U=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.