SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL206CE
- Zoro # G912375552
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
30 mm
Flange Thickness
14 mm
Shaft Locking Type
Set Screw
Overall Length
148 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL206CE
- Zoro #
- G912375552
- UPC #
- 808250142026
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 30 mm
- Flange Thickness
- 14 mm
- Overall Length
- 148 mm
- Overall Width
- 55 mm
- Overall Height
- 84 mm
- Mount Hole Center-to-Center Length
- 117 mm
Description
a=148MM, e=117MM, g=14MM, s=16MM, b=84MM, Z=55MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.