Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL210-31NPMZ20
- Zoro # G914855595
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Number of Mount Holes
2
Overall Height
4-1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-31NPMZ20
- Zoro #
- G914855595
- UPC #
- 808250470006
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4-1/2 in
- Overall Width
- 2.15 in
- Overall Length
- 7-3/4 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.