Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL212-38C4HR5
- Zoro # G214856216
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7-61/64 in
Flange Thickness
25/32 in
Bearing Insert Material
Steel
Overall Width
2.705 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-38C4HR5
- Zoro #
- G214856216
- UPC #
- 808250238910
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.705 in
- Bore Diameter
- 2-3/8 in
- Overall Height
- 5-1/2 in
- Overall Length
- 9-13/16 in
Details
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.