Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210-31MZ20W
- Zoro # G912376641
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Mount Hole Center-to-Center Length
6-3/16 in
Bearing Insert Material
Steel
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210-31MZ20W
- Zoro #
- G912376641
- UPC #
- 808250411092
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 53/64 in
- Overall Height
- 2.031 in
- Overall Width
- 2-17/64 in
- Overall Length
- 7-3/4 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.