Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT210-31
- Zoro # G412377131
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
33/64 in
Overall Height
4-9/16 in
Mount Hole Center-to-Center Length
6-3/16 in
Bore Diameter
1-15/16 in
Overall Length
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT210-31
- Zoro #
- G412377131
- UPC #
- 808250156832
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 33/64 in
- Overall Height
- 4-9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-1/2 in
- Overall Width
- 2.602 in
Description
a=7-1/2in, e=6-3/16in, g=33/64in, x=1-17/32in, s=43/64in, b=4-9/16in, Z=2.602in, L=2-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.