SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL6-20
- Zoro # G812376741
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
15/32 in
Overall Length
4-7/16 in
Overall Width
1-11/32 in
Housing Type
Oval
Housing Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL6-20
- Zoro #
- G812376741
- UPC #
- 808250353811
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1-11/32 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 1.193 in
Description
A=4-7/16in, E=3-9/16in, G=15/32in, X=7/8in, S=15/32in, L=3-3/32in, Z=1-11/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.