SINGLE ROW BALL BEARING - 1-15/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT210-31
- Zoro # G012376954
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210-31
- Zoro #
- G012376954
- UPC #
- 808250134410
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 4-9/16 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-7/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2.158 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.158in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.