Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 45MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF209CE
- Zoro # G013331440
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Material
Steel
Flange Thickness
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF209CE
- Zoro #
- G013331440
- UPC #
- 808250177738
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 18 mm
- Overall Height
- 137 mm
- Bore Diameter
- 45 mm
- Overall Length
- 137 mm
- Overall Width
- 67 mm
- Mount Hole Center-to-Center Length
- 105 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.