SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205RFCW
- Zoro # G214860657
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
130 mm
Bearing Insert Material
Stainless Steel
Flange Thickness
13.5 mm
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205RFCW
- Zoro #
- G214860657
- UPC #
- 808250366644
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 130 mm
- Flange Thickness
- 13.5 mm
- Overall Height
- 34 mm
- Bore Diameter
- 25 mm
- Overall Width
- 36.7 mm
- Mount Hole Center-to-Center Length
- 99 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.