Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB210-31NPMZ2
- Zoro # G012375780
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2-3/4 in
Overall Height
7-1/2 in
Flange Thickness
1/2 in
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB210-31NPMZ2
- Zoro #
- G012375780
- UPC #
- 808250296620
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Height
- 7-1/2 in
- Flange Thickness
- 1/2 in
- Overall Length
- 7-1/2 in
- Bore Diameter
- 1-15/16 in
- Overall Width
- 2-9/64 in
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
A=7-1/2in, H=2-15/16in, E=2-3/4in, J=1-5/8in, G=1/2in, X=1-1/2in, S=33/64in, L=4-5/8in, F=4in, Z=2-9/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.