Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT206-19
- Zoro # G412375748
product price:Â
$
60.15
/ea
Key Features
System of Measurement
Inch
Overall Length
5-9/16 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT206-19
- Zoro #
- G412375748
- UPC #
- 808250109401
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 5-9/16 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.756 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 3-1/4 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.756in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.