SINGLE ROW BALL BEARING - 1-15/16in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210-31MZ2W
- Zoro # G212377003
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
2-17/64 in
Housing Type
Oval
Mount Hole Center-to-Center Length
6-3/16 in
Overall Length
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210-31MZ2W
- Zoro #
- G212377003
- UPC #
- 808250209705
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 2-17/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-3/4 in
- Flange Thickness
- 53/64 in
- Bore Diameter
- 1-15/16 in
- Overall Height
- 2.031 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.