Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-1/8 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL6-18MZ2CEW
- Zoro # G111240620
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-1/4 in
System of Measurement
Inch
Flange Thickness
9/16 in
Bore Diameter
1-1/8 in
Overall Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL6-18MZ2CEW
- Zoro #
- G111240620
- UPC #
- 808250148684
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 2-9/32 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.