SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL1-8NPMZ2
- Zoro # G814860323
product price:Â
$
73.85
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Length
3-3/16 in
Overall Width
1.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL1-8NPMZ2
- Zoro #
- G814860323
- UPC #
- 808250314225
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1.004 in
- Overall Height
- 2-3/16 in
- Flange Thickness
- 3/8 in
- Bore Diameter
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.