Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-1/8 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL6-18MZ2CW
- Zoro # G911247607
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
2-9/32 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
3-1/4 in
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL6-18MZ2CW
- Zoro #
- G911247607
- UPC #
- 808250148691
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Square
Dimensions
- Overall Width
- 2-9/32 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Bore Diameter
- 1-1/8 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
Description
a=4-1/4", e=3-1/4", G=9/16", X=1-1/4", S=7/16", Z=2-9/32", B=1.193"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.