SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX206-18
- Zoro # G112377462
product price:Â
$
68.49
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
1-1/8 in
Housing Type
Oval
System of Measurement
Inch
Overall Height
3-3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX206-18
- Zoro #
- G112377462
- UPC #
- 808250110193
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/8 in
- Overall Height
- 3-3/32 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.524 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.