SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM206-18
- Zoro # G612377009
product price:Â
$
76.15
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Overall Width
1.493 in
Overall Height
4-7/16 in
Mount Hole Center-to-Center Length
3-9/16 in
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM206-18
- Zoro #
- G612377009
- UPC #
- 808250113217
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
Dimensions
- Overall Width
- 1.493 in
- Overall Height
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Bore Diameter
- 1-1/8 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.493in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.