SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL6-18
- Zoro # G712377121
product price:Â
$
56.35
/ea
Key Features
Overall Width
1.35 in
Number of Mount Holes
2
Bore Diameter
1-1/8 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6-18
- Zoro #
- G712377121
- UPC #
- 808250107070
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.35 in
- Bore Diameter
- 1-1/8 in
- Overall Height
- 3-3/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.