Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 3VX355, 3VX, EPDM, 35-1/2 in, 3/8 in Top Width
- Mfr # 3VX355
- Zoro # G5249787
product price:Â
$
16.25
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX355
- Zoro #
- G5249787
- UPC #
- 037256038532
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX355
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 35-1/2 in
- Belt Trade Size
- 3VX
Description
The CONTINENTAL - 3VX355 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Constructed from Polybutadiene, this V-belt is characterized by its raw edge and cogged construction. It's classified under the 3VX belt trade size and has an industry number of 3VX355. This type of V-belt is primarily used in various industrial applications such as machinery drive systems.
Key Features of the CONTINENTAL - 3VX355 Cogged, Wedge V-Belt:
- Belt Material: The belt material is composed of Polybutadiene, a substance known for certain properties such as potential durability, flexibility, and some level of resistance to environmental factors like heat and chemicals.
- Construction: The raw edge, cogged construction may contribute towards grip enhancement and power transmission efficiency.
- Temperature Range: This v-belt is rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: It features one rib that is designed with the intention to distribute load evenly which could potentially improve the belt's power transmission efficiency.
- Outside Length & Top Width: Measuring at an outside length of 35.5 inches and top width of 3/8 inch; these dimensions should be considered when determining fit for various industrial applications.
- V-Belt Section & Type: Classified under the '3VX' section indicating its dimensions compatibility with certain machinery; it’s a wedge-cogged type v-belt intended for use in specific mechanical applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.