Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT6-18
- Zoro # G912377259
product price:Â
$
44.45
/ea
Key Features
Housing Material
Steel
Overall Height
3-11/16 in
Overall Length
3-11/16 in
Housing Type
Triangular
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT6-18
- Zoro #
- G912377259
- UPC #
- 808250104895
- Country of Origin
- Japan
- Housing Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 3-11/16 in
- Overall Length
- 3-11/16 in
- Bore Diameter
- 1-1/8 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.