SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE CLS COV
- Mfr # UCFBL205-16MZ2CEW
- Zoro # G714854835
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1 in
Number of Mount Holes
3
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205-16MZ2CEW
- Zoro #
- G714854835
- UPC #
- 808250321650
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.