SINGLE ROW BALL BEARING - 1-1/8in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL206-18
- Zoro # G712376568
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-9/16 in
Mount Hole Center-to-Center Length
4-19/32 in
Overall Height
1.5 in
Housing Type
Oval
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-18
- Zoro #
- G712376568
- UPC #
- 808250246786
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Length
- 5-9/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1-37/64 in
- Flange Thickness
- 17/32 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.