SINGLE ROW BALL BEARING - 2in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT210-32
- Zoro # G412377155
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Overall Width
2.198 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT210-32
- Zoro #
- G412377155
- UPC #
- 808250173556
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 2.198 in
- Overall Height
- 4-9/16 in
- Flange Thickness
- 9/16 in
- Overall Length
- 7-7/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.198in, L=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.