SINGLE ROW BALL BEARING - 1-15/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL210-31C4HR23
- Zoro # G814855527
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
23/32 in
Overall Length
7-3/4 in
Overall Width
2.15 in
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL210-31C4HR23
- Zoro #
- G814855527
- UPC #
- 808250324187
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 23/32 in
- Overall Length
- 7-3/4 in
- Overall Width
- 2.15 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Overall Height
- 4-1/2 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.