Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX206-18
- Zoro # G412375670
product price:Â
$
89.75
/ea
Key Features
Number of Mount Holes
2
Housing Material
Malleable Iron
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Flange Thickness
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX206-18
- Zoro #
- G412375670
- UPC #
- 808250123940
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1.413 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-3/32 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.413in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.