-SINGLE ROW BALL BEARING - 3/4 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL4-12MZ2CB
- Zoro # G011240744
product price:Â
$
86.25
/ea
Key Features
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Height
3-3/8 in
Flange Thickness
17/32 in
Overall Width
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL4-12MZ2CB
- Zoro #
- G011240744
- UPC #
- 808250129652
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Height
- 3-3/8 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.