Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT206-18
- Zoro # G612377443
product price:Â
$
78.15
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
4-19/32 in
Overall Height
3-9/64 in
Overall Width
1.972 in
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT206-18
- Zoro #
- G612377443
- UPC #
- 808250114092
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 3-9/64 in
- Overall Width
- 1.972 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 31/64 in
- Overall Length
- 5-19/32 in
Description
a=5-19/32in, e=4-19/32in, g=31/64in, x=1-9/64in, s=29/64in, b=3-9/64in, Z=1.972in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.