Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ206-18
- Zoro # G112376991
product price:Â
$
88.95
/ea
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Overall Width
1.854 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ206-18
- Zoro #
- G112376991
- UPC #
- 808250115143
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1.854 in
- Overall Length
- 5-19/32 in
- Overall Height
- 3-17/64 in
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4.587 in
- Flange Thickness
- 15/32 in
Description
a=5-19/32in, e=4.587in, g=15/32in, x=1-1/32in, s=0.453in, b=3-17/64in, J=0.118in, f=3.150in, Z=1.854in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.