Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX202-10
- Zoro # G512376690
product price:Â
$
46.99
/ea
Key Features
Mount Hole Center-to-Center Length
2-1/2 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX202-10
- Zoro #
- G512376690
- UPC #
- 808250105748
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 3/8 in
- Bore Diameter
- 5/8 in
- Overall Height
- 2-3/16 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1.244 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.244in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.