SINGLE ROW BALL BEARING - 1-1/8in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA206-18
- Zoro # G612375913
product price:Â
$
69.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
1-1/8 in
Flange Thickness
35/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA206-18
- Zoro #
- G612375913
- UPC #
- 808250111206
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 35/64 in
- Overall Width
- 1.593 in
- Overall Height
- 3-5/32 in
- Overall Length
- 5-43/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Description
a=5-43/64in, e=4-39/64in, g=35/64in, x=1-7/32in, s=15/32in, s1=33/64in, s2=2-9/32in, b=3-5/32in, f=2-53/64in, Z=1.593in,Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.