Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL209-26C4HR5
- Zoro # G814855268
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-5/8 in
Overall Length
7-3/8 in
Bearing Insert Type
Radial Ball
Overall Height
4-1/4 in
Overall Width
2.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL209-26C4HR5
- Zoro #
- G814855268
- UPC #
- 808250176458
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/8 in
- Overall Length
- 7-3/8 in
- Overall Height
- 4-1/4 in
- Overall Width
- 2.055 in
- Flange Thickness
- 23/32 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.