SINGLE ROW BALL BEARING - 1-1/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-18
- Zoro # G212377430
product price:Â
$
82.39
/ea
Key Features
Overall Height
5-3/8 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Type
Triangular
Mount Hole Center-to-Center Length
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-18
- Zoro #
- G212377430
- UPC #
- 808250116591
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Width
- 1-39/64 in
- Bore Diameter
- 1-1/8 in
- Overall Length
- 5-3/8 in
- Flange Thickness
- 1/2 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1-39/64in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.